Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 4 in., 400 lb., Wht

  • Mfr # L-POW 100KF-12

  • Zoro # G7241394


product price: $35.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-POW 100KF-12
Zoro #
G7241394
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Stem Dia.
No Stem
Overall Height
5-1/8in
Swivel Radius
3-7/16 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
For Axle Dia.
8 mm
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 3/8 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White With A Red Ring
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. POW 100/10K-FK
Extended Lead
No
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Features
American Standard Plate Size
Wheel Color
White
Caster Brake Included
No
Thread Guards
Yes
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Tread
Standard
Standards
RoHS, ICWM
Tread Color
White/ Red Ring
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Wheel Core Material
Rubber
Swivel Lock Type
No Lock Included
Load Capacity
400 lb
Series
L Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-03.12 (Directional Lock)
ESD Conductive
No
Load Capacity - Maximum
440 lb
Compatible With
POW 100/10K-FK
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.