Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 5 in., 1250 lb.

  • Mfr # CDP-G-41

  • Zoro # G2393030


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-G-41
Zoro #
G2393030
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
4 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
1250 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
74 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
No
Caster Brake Included
No
Thread Guards
No
Replacement Wheel
Mfr. No. CDP-G-35
Application
General Purpose Industrial and Commercial Casters, Heavy Loads
Extended Lead
No
Wheel Color
Gray
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Swivel Raceway Type
Roller
Wheel Core Material
Nylon
Swivel Construction
Kingpinless
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
1,250 lb
Compatible With
CDP-G-35
For Surface Type
Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Antimicrobial, Corrosion-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.