Zoro Homepage

Swivel Plate Caster, Polyurethane, 4 in, 660 lb, A

  • Mfr # LK-ALST 100K-1-FI

  • Zoro # G6784583


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Aluminum/Polyurethane Elastomer
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-ALST 100K-1-FI
Zoro #
G6784583
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
9/64in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-1/8in
Swivel Radius
95 mm
Bolt Hole Spacing - Length
3.156 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Length
3 3/8 in
For Axle Dia.
10 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Aluminum/Polyurethane Elastomer
Caster Brake Type
Total Lock
Load Rating
660 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
No
Wheel Color
Green
Caster Brake Included
Yes
Standards
RoHS, ICWM
Thread Guards
No
Extended Lead
No
Replacement Wheel
Mfr. No. ALST 100/15K
Caster Stem Type
No Stem/Plate Included
Tread Color
Green
Tread
Standard
Includes
Stop-Fix Total-Lock Brake
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy-Duty
Wheel Core Material
Aluminum
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Soft
ESD Conductive
No
Series
LK Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
300 kg
Compatible With
ALST 100/15K
Load Capacity - Maximum
705 lb
Caster Features
Debris-Resistant
Brake Location
Rear
Mounting Hole Type
Hole
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel, Plate Caster, Load Rating 660 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.