Zoro Homepage

Swivel Plate Caster, Rubber, 2 in., 75 lb, D

  • Mfr # 1UHH5

  • Zoro # G3302695


product price: $2.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UHH5
Zoro #
G3302695
UPC #
190735412503
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
2 1/2 in
Mounting Plate Size
1 7/8 in x 2 5/8 in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
1/4 in
Stem Dia.
No Stem
Overall Height
2-5/8in

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.