Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Plate Cstr, Phenolic, 4 in., 450 lb, D

  • Mfr # 1UKV9

  • Zoro # G1054837


product price: $15.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKV9
Zoro #
G1054837
UPC #
190735414163
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 1/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
5-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
450 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 4 in
Inside Bolt Hole Spacing
3 in x 4 in
Caster Plate Hole Pattern
D
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Color
Black
Caster Temp. Range Available
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Phenolic
Load Capacity - Maximum
450 lb

Description

Swivel, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.