Shop All Tags
Zoro Select
Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100
Mfr # 41318
Zoro # G5624582
product price: $76.69
/pk 100, $0.77/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
Product Information
- Brand Zoro Select
- MFR # 41318
- Zoro # G5624582
- UPC # 81834413181
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803/11)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Sign Material: Aluminum (SBMPPE763VA)
- 5.11 Taclite Pro Pant, Mens, Black, 30x36 (74273)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21002 (TCSL1-21002)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ZORO SELECT Tag, Brass, Yellow, 3/4" Hx1-11/32" W, PK100 (41697)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- Zoro Select Tags