Zoro Select
Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle
Mfr # 11R305
Zoro # G3056929
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Red (44002)
- SCHOOL SMART RUBBER BAND BALL - (090668)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- BUSINESS SOURCE Expanding File Letter 12 Pocket(s) (26536)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- Zoro Select Shipping & Moving Boxes