Zoro Select
Taper Pin, Threaded, 18-8 SS, #4 x 1, PK5
- Mfr # U51562.250.0100
- Zoro # G3404847
$18.99
Subtotal: $18.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 2, PK5 U51562.250.0200
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 4 U51562.250.0400
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4x1-1/4, PK5 U51562.250.0125
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x1-1/2 U51560.341.0150
- ZORO SELECT Taper Pin, Steel, 16 x 140mm M39011.160.0140
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4x2-1/2, PK5 U51560.250.0250
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x1 3/4, Pk5 2UGY8
- ZORO SELECT Taper Pin, Std, 18-8, #7x1 1/2 L, PK5 2PZX6
- ZORO SELECT TaperPin, Thrd, 18-8, 10-32x1 3/4, Pk5 2RAF3
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 2-1/2 U51562.341.0250
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 4, PK25 U39000.219.0400
- Zoro Select Taper Pins