Tee, Alum, Thrd3/4", Thrd3/8", Thrd3/4"

  • Mfr # ZUSA-PF-9536
  • Zoro # G7689839
product price: 
$
43.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9536
Zoro #
G7689839
UPC #
193005063344
Country of Origin
United States
Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
14
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
18
Fitting Side C Gender
Female
Class
Class 150
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Low Lead Compliance Level
Not Compliant
Side A Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Side 3 Thread Type
NPT
Material Grade
6061-T6

Dimensions

Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/8"-18
Fitting Thread Size A
3/4"-14
Fitting Thread Size C
3/4"-14

Description

Class 150 Aluminum Branch Tee

Restrictions

Ratings & reviews