Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 1 1/2", BW 1 1/2", BW 1"
- Mfr # 4381020870
- Zoro # G000442081
product price:Â
$
56.49
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Fitting Side B Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381020870
- Zoro #
- G000442081
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Fitting Side B Type
- Butt Weld
- Material Grade
- 316
- Fitting Side C Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Maximum Operating Pressure
- Refer to Specification
- Includes Pre-Applied Thread Sealant
- No
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Outside Diameter
- 3/4 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT - 4381020870 is a stainless steel reducing tee rated to connect pipes with specified sizes and configurations. Constructed from 316 stainless steel material grade, this sanitary reducing tee features a branch outlet with a smaller diameter than the two main runs, suited for use in plumbing, process, and industrial piping systems. It is compatible with pipe schedule 40 and has butt weld connections on all three ends, offering a corrosion-resistant fitting compatible with specified piping systems.
Key Features:
- Material Grade: 316 stainless steel
- Specific Fitting Shape: Sanitary reducing tee
- Connection Type: Butt weld ends on all three sides (Side A, Side B, Side C)
- Nominal Pipe Sizes: 1 1/2 in for Sides A and B; 1 in for Side C branch
- Outside Diameter for Side A: 3/4 in
- Pipe Schedule Compatibility: Schedule 40
- Color: Silver
- Standards: conforming to ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 standards
- No pre-applied thread sealant or seals included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.