
Teflon PTFE Tubing, .126" ID x .205" OD x 100 Ft. L
Mfr # ZUSA-HT-1235
Zoro # G4425646
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Teflon PTFE
Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
Max. Pressure
190 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-HT-1235
Zoro #
G4425646
UPC #
193005141325
Country of Origin
China
Dimensions
Inside Dia.
63/500 in
Outside Dia.
41/200 in
Wall Thickness
0.039 in
Tube Length
100 ft
Tube Bend Radius
1/2 in
Inside Diameter
1/8 in
Outside Diameter
7/32 in
Overall Length
100 ft
Bend Radius
1/2 in
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.