Teflon PTFE Tubing, .500" ID x .579" OD x 10 Ft. L

  • Mfr # ZUSA-HT-1263

  • Zoro # G4425917


product price:  $52.15
/ea

Key Features

Tube Material
Teflon PTFE
Inside Dia.
1/2 in
Outside Dia.
579/1000 in
Wall Thickness
0.039 in
Max. Pressure
65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1263
Zoro #
G4425917
UPC #
193005141639
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
579/1000 in
Wall Thickness
0.039 in
Tube Length
10 ft
Tube Bend Radius
12 in
Inside Diameter
1/2 in
Outside Diameter
9/16 in
Overall Length
10 ft
Bend Radius
12 in

Details

Tube Material
Teflon PTFE
Max. Pressure
65 psi
Tube Color
White
Item
Tubing
Material
PTFE
Color
White
Temp. Range
-150° to 500° F
Standards
3-A 20-27, FDA
Max. Working Pressure @ 73 F
65 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Chemical Compatibility
Minimum Operating Temperature
-150 Degrees F
Hardness
Shore D 65
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Tube Form
Coil
Jacket Color
No Jacket
Autoclavable
Yes
Stripe Color
No Stripe
Maximum Operating Pressure
65 psi
Maximum Operating Temperature
500 Degrees F
Flexibility
Rigid
Flow Application
Food and Beverage
For Fluid Type
Beverages
Resistance Properties
Chemical Resistant, High Temperature Resistant
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical, High Temperature
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 65 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.