Shop ZORO SELECT
See all product information
Create Account
TelescopeBox, Kraft, 40Hx20Lx20Win
- Mfr # 1GC356
- Zoro # G822432239
product price:Â
$
19.79
/ea
Sold in multiples of 10 for
$197.90
Key Features
Wall Thickness
3/16 in
Post-Consumer Recyclability
60 %
Board Test
32 ECT
Fluting Profile
C Flute
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GC356
- Zoro #
- G822432239
- UPC #
- -
- Country of Origin
- United States
- Post-Consumer Recyclability
- 60 %
- Board Test
- 32 ECT
- Fluting Profile
- C Flute
- Item
- Telescope Box
- Material
- Corrugated Cardboard
- Box Color
- Kraft
- Maximum Load Capacity
- 65 lb
- Box Shape
- Tall
- Wall Type
- Single Wall
- Adjustability Style
- Telescopic
- Closure Style
- FOL
- Loading Style
- Top Loading
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Wall Thickness
- 3/16 in
- Inside Width
- 20 in
- Inside Height
- 40 in, 79 in
- Inside Length
- 20 in
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 40 in, 79 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.