Shop ZORO SELECT
See all product information
Create Account
TelescopeBox, Kraft, 40Hx24Lx24Win
- Mfr # 1GC357
- Zoro # G222432259
product price:Â
$
28.15
/ea
Sold in multiples of 10 for
$281.50
Key Features
Inside Height
40 in, 79 in
Box Color
Kraft
Wall Type
Single Wall
Material
Corrugated Cardboard
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GC357
- Zoro #
- G222432259
- UPC #
- -
- Country of Origin
- United States
- Box Color
- Kraft
- Wall Type
- Single Wall
- Material
- Corrugated Cardboard
- Maximum Load Capacity
- 65 lb
- Post-Consumer Recyclability
- 60 %
- Loading Style
- Top Loading
- Closure Style
- FOL
- Fluting Profile
- C Flute
- Item
- Telescope Box
- Box Shape
- Tall
- Adjustability Style
- Telescopic
- Board Test
- 32 ECT
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Height
- 40 in, 79 in
- Inside Width
- 24 in
- Inside Length
- 24 in
- Wall Thickness
- 3/16 in
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 40 in, 79 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.