Shop ZORO SELECT
See all product information
Create Account
TelescopeBox, Kraft, 40Hx14Lx14Win
- Mfr # 1GC354
- Zoro # G822432253
product price:Â
$
13.85
/ea
Sold in multiples of 15 for
$207.75
Key Features
Fluting Profile
C Flute
Inside Height
40 in, 79 in
Material
Corrugated Cardboard
Board Test
32 ECT
Box Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GC354
- Zoro #
- G822432253
- UPC #
- -
- Country of Origin
- United States
- Fluting Profile
- C Flute
- Material
- Corrugated Cardboard
- Board Test
- 32 ECT
- Box Color
- Kraft
- Loading Style
- Top Loading
- Post-Consumer Recyclability
- 60 %
- Adjustability Style
- Telescopic
- Wall Type
- Single Wall
- Item
- Telescope Box
- Box Shape
- Tall
- Closure Style
- FOL
- Maximum Load Capacity
- 65 lb
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Height
- 40 in, 79 in
- Inside Width
- 14 in
- Wall Thickness
- 3/16 in
- Inside Length
- 14 in
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 40 in, 79 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.