Zoro Homepage

Temperature Probe, Banana Plug, Type K

  • Mfr # 4JPN9

  • Zoro # G2020426


product price: $16.65
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 572 Degrees
Temp. Range (C)
-50 Degrees to 300 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPN9
Zoro #
G2020426
UPC #
190735511947
Country of Origin
China

Dimensions

Probe Wire Length
3 ft 3 3/8 in
Wire Length
39.4"
Manufacturers Warranty Length
1 yr
Cable Length
3 ft 3 3/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Bead Wire Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 572 Degrees
Temp. Range (C)
-50 Degrees to 300 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini With Banana Plug Adapter
Probe Connection Type
Mini With Banana Plug Adapter
Use
High Temperature Air or Surface
Response Time
0.4 sec
Temperature Measuring Element
K Thermocouple
For Use With
Digital Thermometers or Multimeters with Temperature Function
For Air
Yes
Maximum Temperature F
572 Degrees F
Minimum Temperature F
-58 Degrees F
Includes Thermowell
No
Minimum Temperature C
-50 Degrees C
Connector Type
Banana Plug
Maximum Wire Gauge
30 AWG
Probe Bend
Straight
Cable Material
Stainless Steel
Junction Type
Ungrounded
Thermocouple Type
Type K
For Gases
No
Head Material
Stainless Steel
For Application
Air, Surface
For Liquids and Gels
No
For Surfaces
Yes
Tip Style
Welded
For Solids
No
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Maximum Temperature C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °C
-50 Degrees C

Description

Bead Wire Temperature Probe, Type K, Ungrounded, For Application Air, Surface, Banana Plug, Cable Length 3 ft 3 3/8 in, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.