Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 4JPL8

  • Zoro # G1100583


product price: $6.95
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 500 Degrees
Temp. Range (C)
-40 Degrees to 260 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPL8
Zoro #
G1100583
UPC #
190735511848
Country of Origin
China

Dimensions

Probe Wire Length
3 ft 3 3/8 in
Wire Length
39.4"
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
3 ft 3 3/8 in

Details

Item
Bead Wire Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 500 Degrees
Temp. Range (C)
-40 Degrees to 260 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Use
Air or Surface
Response Time
Less Than 1 sec
Temperature Measuring Element
K Thermocouple
Junction Type
Ungrounded
Cable Material
F46
For Application
Air, Surface
For Surfaces
Yes
Includes Thermowell
No
Maximum Temperature F
500 Degrees F
Minimum Temperature C
-40 Degrees C
Tip Style
Needle
Temperature Range
-40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C
Maximum Wire Gauge
30 AWG
Minimum Temperature F
-40 Degrees F
For Solids
No
For Air
Yes
Thermocouple Type
Type K
Probe Bend
Straight
For Liquids and Gels
No
Head Material
Stainless Steel
Connector Type
Mini Plug
For Gases
No
Maximum Temperature C
260 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
260 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
260 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Bead Wire Temperature Probe, Type K, Ungrounded, For Application Air, Surface, Mini Plug, Cable Length 3 ft 3 3/8 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.