Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 4JPN6

  • Zoro # G0373922


product price: $42.35
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 1652 Degrees
Temp. Range (C)
-50 Degrees to 900 Degrees
Probe Length
6.41 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPN6
Zoro #
G0373922
UPC #
190735511916
Country of Origin
China

Dimensions

Probe Length
6.41 in
Probe Wire Length
3 ft 3 3/8 in
Wire Length
39.4"
Probe Dia.
3/16 in
Manufacturers Warranty Length
1 yr
Cable Length
3 ft 3 3/8 in
Probe Tip Diameter
0.188 in
Manufacturer Warranty Length
1 yr
Probe Size
6 13/32 in

Details

Item
Air Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 1652 Degrees
Temp. Range (C)
-50 Degrees to 900 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
Stainless Steel
Use
Air and Gases
Response Time
0.7 sec
Probe Material
Stainless Steel
Temperature Measuring Element
K Thermocouple
Maximum Temperature F
1,652 Degrees F
Minimum Temperature C
-50 Degrees C
Maximum Wire Gauge
26 AWG
For Surfaces
No
Cable Material
Polyurethane
Junction Type
Ungrounded
For Air
Yes
Thermocouple Type
Type K
Tip Style
Perforated-Style
Minimum Temperature F
-58 Degrees F
For Liquids and Gels
No
Maximum Temperature C
900 Degrees C
Head Material
Stainless Steel
Temperature Range
-58 Degrees to 1,652 Degrees F/-50 Degrees to 900 Degrees C
For Solids
No
Handle Type
Straight Handle
Probe Bend
Straight
For Application
Air, Gas
For Gases
Yes
Includes Thermowell
No
Connector Type
Mini Plug
Handle Material
Phenolic
Maximum Temperature °F
1,652 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
900 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
1,652 Degrees F
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
900 Degrees C

Description

Air Temperature Probe, Type K, Ungrounded, For Application Air, Gas, Mini Plug, Probe Size 6 13/32 in, Cable Length 3 ft 3 3/8 in, -58 Degrees to 1,652 Degrees F/-50 Degrees to 900 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.