Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Texas Flagging Tape, Prpl, 300ft, 1-3/16 In
Mfr # TXPP-200
Zoro # G3979753
original price:
$3.15
19% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # TXPP-200
- Zoro # G3979753
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 300 ft |
Tape Width | 1 3/16 in |
Details
Description
Flagging Tape, Color Purple, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS200-YW)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White (10057441)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2LM)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N952)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT Taffeta Flagging Tape, Grn, 300ft, 1-3/16In (TFG-200)
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91085)
- Zoro Select Traffic Safety