CAD
Shop ZORO SELECT
See all product information
Create Account
Thin Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, 18-8 Stainless Steel
- Mfr # EZ-313-820
- Zoro # G809228114
CAD Available
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Internal Thread Size
1/2"-20
Material
18-8 Stainless Steel
Overall Length
5/8 in
Insert Diameter
5/8 in
External Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-313-820
- Zoro #
- G809228114
- UPC #
- 847554044162
- Country of Origin
- United States
Dimensions
- Internal Thread Size
- 1/2"-20
- Overall Length
- 5/8 in
- Insert Diameter
- 5/8 in
- External Thread Size
- 5/8"-18
- Drill Bit Size
- 37/64
- Minimum Installation Depth
- 11/16 in
- Compatible Tap Size
- 5/8"-18
- Maximum Hole Diameter
- 0.578 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-18, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-18, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-20, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Wall Type Thin Wall
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.