Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 2.5"L
- Mfr # 1-GHR-07-17-
- Zoro # G322414537
product price:Â
$
6.29
/ea
Key Features
Thread Size
1/2"-13
Thread Type
Coarse
Head Shape
Wing
Finish
Zinc-Plated
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-GHR-07-17-
- Zoro #
- G322414537
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Head Shape
- Wing
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Tip Material
- Malleable Iron
- Drive
- No Drive
- Tensile Strength
- 50,000 psi
- Rockwell Hardness
- HB156
- Head Type
- Wing
- Grip Style
- Smooth
- Pack Size
- Small
- Item
- Thumb Screw
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Type
- Thumb Screw
- System of Measurement
- Inch
- Tip Type
- Oval
- Material
- Iron
- Head Texture
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Maximum Head Height
- 1 in
- Wire Rope Length
- 2 in
- Shoulder Diameter
- 3/4 in
- Head Thickness
- 0.75 in
- Maximum Head Width
- 2 1/4 in
- Shoulder Length
- 1 in
- Fastener Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/2 In.-13, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 2 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.