Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 1/2"-13, Full Thread, 1"L
- Mfr # 1-GHL-07-17-
- Zoro # G322414063
product price:Â
$
5.59
/ea
Key Features
Head Thickness
0.75 in
Rockwell Hardness
HB156
Shoulder Length
1 in
Thread Fit
2A
Screw Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-GHL-07-17-
- Zoro #
- G322414063
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- HB156
- Thread Fit
- 2A
- Head Texture
- Smooth
- Type
- Thumb Screw
- Material
- Iron
- Finish
- Zinc-Plated
- Head Type
- Wing
- Pack Size
- Small
- Tensile Strength
- 50,000 psi
- Includes Nut
- Nut Not Included
- Drive
- No Drive
- Item
- Thumb Screw
- Head Shape
- Wing
- Thread Type
- Coarse
- System of Measurement
- Inch
- Grip Style
- Smooth
- Tip Type
- Oval
- Tip Material
- Malleable Iron
- Thread Style
- Fully Threaded
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.75 in
- Shoulder Length
- 1 in
- Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Fastener Length
- 1 in
- Maximum Head Height
- 1 in
- Maximum Head Width
- 2 1/4 in
- Wire Rope Length
- 1 in
- Shoulder Diameter
- 3/4 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/2 In.-13, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 2 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.