Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 5/16"-18, Full Thread, 3"L
- Mfr # 1-GHS-07-17-
- Zoro # G322414858
product price:Â
$
6.89
/ea
Key Features
Maximum Head Height
1 in
Wire Rope Length
2 1/2 in
Head Shape
Wing
Head Texture
Smooth
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-GHS-07-17-
- Zoro #
- G322414858
- UPC #
- -
- Country of Origin
- Multiple
- Head Shape
- Wing
- Head Texture
- Smooth
- Tip Type
- Oval
- Thread Fit
- 2A
- Item
- Thumb Screw
- System of Measurement
- Inch
- Rockwell Hardness
- HB156
- Includes Nut
- Nut Not Included
- Grip Style
- Smooth
- Thread Style
- Fully Threaded
- Material
- Iron
- Drive
- No Drive
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Thread Type
- Coarse
- Type
- Thumb Screw
- Finish
- Zinc-Plated
- Head Type
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Height
- 1 in
- Wire Rope Length
- 2 1/2 in
- Head Thickness
- 0.75 in
- Maximum Head Width
- 2 1/4 in
- Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Shoulder Diameter
- 3/4 in
- Shoulder Length
- 1 in
- Fastener Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 2 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.