Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 3/4"L
- Mfr # 1-GHT-07-17-
- Zoro # G122414775
product price:Â
$
6.89
/ea
Key Features
Thread Fit
2A
Head Shape
Wing
Screw Size
1/2 in
Tip Material
Malleable Iron
Grip Style
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-GHT-07-17-
- Zoro #
- G122414775
- UPC #
- -
- Country of Origin
- Multiple
- Thread Fit
- 2A
- Head Shape
- Wing
- Tip Material
- Malleable Iron
- Grip Style
- Smooth
- Tip Type
- Oval
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Type
- Thumb Screw
- Head Type
- Wing
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Drive
- No Drive
- Pack Size
- Small
- Tensile Strength
- 50,000 psi
- Head Texture
- Smooth
- Rockwell Hardness
- HB156
- Material
- Iron
- Thread Type
- Coarse
- Item
- Thumb Screw
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Fastener Length
- 3 in
- Screw Size
- 1/2 in
- Maximum Head Width
- 2 1/4 in
- Shoulder Diameter
- 3/4 in
- Thread Size
- 1/2"-13
- Wire Rope Length
- 3 in
- Head Thickness
- 0.75 in
- Maximum Head Height
- 1 in
- Shoulder Length
- 1 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/2 In.-13, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 2 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.