Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-229

  • Zoro # G216328551


product price:  $13.69
/pk 25, $0.55/ea

Key Features

Color
Silver
System of Measurement
Inch
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-229
Zoro #
G216328551
UPC #
00197666202746
Country of Origin
China

Dimensions

Minimum Thickness
1/64 in
For Screw Size
#10
Maximum Thickness
1/32 in
Outside Diameter - Maximum
3/8 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
3/16 in
Outside Diameter Tolerance
+/-0.075 in

Details

Color
Silver
System of Measurement
Inch
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
Item
Tooth Lock Washer
Thickness Tolerance
+/-0.04 in
Minimum Temperature
Not Rated
Type
Tooth Lock Washer
Pack Size
Small Pack
Lock Type
Internal Tooth Lock
MIL-SPEC Standards
MS35333-73
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1, NASM35333
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Washer Type
Internal Regular
Made in North America
Not Made in North America
Material Quality Standards
MS35333
Compatible Product Type
Universal
Maximum Temperature
Not Rated
Removable
Not Removable
Metal Detectable
Not Metal Detectable
Tooth Location
Internal
FDA Approved
Not FDA Approved
Tensile Strength
65,000 psi
Hardness
40 HRC
RoHS Compliant
RoHS Compliant
X-Ray Detectable
Not X-Ray Detectable

Description

Lock Washer,Stainless Steel,#10,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products