Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 50 PK

  • Mfr # ZLWSH-261
  • Zoro # G516328558
product price: 
$
3.59
/pk of 50, $0.07/ea
Sold in multiples of 3 pks for $10.77

Key Features

Material
Steel
Finish
Zinc Yellow
Maximum Thickness
1/16 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZLWSH-261
Zoro #
G516328558
UPC #
00197666203064
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Maximum Thickness
1/16 in
Bearing Width - Minimum
1/8 in
Section Width - Minimum
1/16 in
Inside Diameter - Maximum
1/4 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter - Maximum
31/64 in
Inside Diameter Tolerance
-0.005 in/+0.015 in

Details

Item
Tooth Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
1060-1080
Thickness Tolerance
+/-0.0145 in
Color
Yellow
Manufacturer Location
Made in USA
Material Quality Standards
ASME B18.21.1, ASTM A29, NASM35338
Hardness
38 HRC
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Type
Split Lock Washer
Tensile Strength
Not Rated
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.21.1
MIL-SPEC Standards
MS35338-44
RoHS Compliant
Not RoHS Compliant
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Compatible Product Type
Universal
Maximum Temperature
Not Rated
Lock Type
Split Lock
Washer Type
Regular
Made in North America
Made in North America
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Shell Material
Steel
Wire Color
Yellow

Description

Split Lock Washer,Steel,1/4 in,PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.