Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Black Oxide Finish, 10 PK

  • Mfr # ZLWSH-245

  • Zoro # G916328547


product price:  $12.99
/pk 10, $1.30/ea

Key Features

Finish
Black Oxide
Thickness Tolerance
+/-0.0145 in
System of Measurement
Inch
Material Grade/Class
316
Maximum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-245
Zoro #
G916328547
UPC #
00197666202906
Country of Origin
United States

Dimensions

Maximum Thickness
3/32 in
For Screw Size
3/8 in
Inside Diameter - Maximum
3/8 in
Outside Diameter - Maximum
11/16 in
Bearing Width - Minimum
5/32 in
Section Width - Minimum
3/32 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter Tolerance
-0.005 in/+0.015 in

Details

Finish
Black Oxide
Thickness Tolerance
+/-0.0145 in
System of Measurement
Inch
Material Grade/Class
316
Item
Tooth Lock Washer
Material
Stainless Steel
Color
Black
Tensile Strength
70,000 psi
REACH Compliant
REACH Compliant
Maximum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1
Lock Type
Split Lock
MIL-SPEC Standards
MS35338-141
Metal Detectable
Not Metal Detectable
Made in North America
Made in North America
Compatible Product Type
Universal
FDA Approved
Not FDA Approved
Removable
Removable
Washer Type
Regular
Minimum Temperature
Not Rated
Pack Size
Small Pack
Hardness
35 HRC
Material Quality Standards
ASME B18.21.1, NASM35338
Manufacturer Location
Made in USA
Type
Split Lock Washer
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Chemical-Resistant, Corrosion-Resistant

Description

Split Lock Washer,SS,3/8 in,PK10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products