Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-216

  • Zoro # G216328506


product price:  $12.49
/pk 25, $0.50/ea

Key Features

Minimum Thickness
1/64 in
For Screw Size
#4
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-216
Zoro #
G216328506
UPC #
00197666202616
Country of Origin
United States

Dimensions

Minimum Thickness
1/64 in
For Screw Size
#4
Maximum Thickness
1/64 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
7/64 in
Outside Diameter - Maximum
17/64 in

Details

Item
Tooth Lock Washer
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.03 in
Material
Stainless Steel
Color
Silver
Material Grade/Class
410
Tooth Location
External
Hardness
40 HRC
Compatible Product Type
Universal
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Washer Type
External
Material Quality Standards
MS35335
X-Ray Detectable
Not X-Ray Detectable
Tensile Strength
125,000 psi
Lock Type
External Tooth Lock
Maximum Temperature
Not Rated
REACH Compliant
REACH Compliant
MIL-SPEC Standards
MS35335-57
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Dimensional Standards
ASME B18.21.1
Metal Detectable
Not Metal Detectable
Type
Tooth Lock Washer
Manufacturer Location
Made in USA
Removable
Not Removable
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Lock Washer,Stainless Steel,#4,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products