Tooth Lock Washer, For Screw Size 5/16 in Steel, Cadmium-Plated Finish, 50 PK

  • Mfr # ZLWSH-252

  • Zoro # G216328544


product price:  $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58

Key Features

Material Grade/Class
1060-1080
Color
Silver
Material
Steel
Finish
Cadmium-Plated
Maximum Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-252
Zoro #
G216328544
UPC #
00197666202975
Country of Origin
United States

Dimensions

Maximum Thickness
5/64 in
For Screw Size
5/16 in
Inside Diameter - Maximum
5/16 in
Outside Diameter - Maximum
37/64 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Bearing Width - Minimum
9/64 in
Section Width - Minimum
5/64 in
Outside Diameter Tolerance
-0.005 in/+0.015 in

Details

Material Grade/Class
1060-1080
Color
Silver
Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.0145 in
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
Made in North America
Made in North America
Compatible Product Type
Universal
Hardness
38 HRC
Maximum Temperature
Not Rated
Type
Split Lock Washer
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
REACH Compliant
Not REACH Compliant
Tensile Strength
Not Rated
RoHS Compliant
Not RoHS Compliant
Lock Type
Split Lock
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Made in USA
Resistance Properties
Corrosion-Resistant
Removable
Removable
MIL-SPEC Standards
MS35338-45
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
Washer Type
Regular

Description

Split Lock Washer,Steel,5/16 in,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.