Tooth Lock Washer, For Screw Size #8 Stainless Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-202

  • Zoro # G316328567


product price:  $6.89
/pk 100, $0.07/ea

Key Features

Finish
Black Oxide
Color
Black
System of Measurement
Inch
Material Grade/Class
18-8
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-202
Zoro #
G316328567
UPC #
00197666202494
Country of Origin
China

Dimensions

For Screw Size
#8
Minimum Thickness
1/64 in
Maximum Thickness
1/64 in
Outside Diameter - Maximum
3/8 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in
Inside Diameter - Maximum
11/64 in

Details

Finish
Black Oxide
Color
Black
System of Measurement
Inch
Material Grade/Class
18-8
Thickness Tolerance
+/-0.03 in
Item
Tooth Lock Washer
Material
Stainless Steel
Washer Type
External
Compatible Product Type
Universal
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Globally Sourced
Type
Tooth Lock Washer
Hardness
30 HRC
Material Quality Standards
ASTM A240, SAE J405
Lock Type
External Tooth Lock
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Removable
Not Removable
Pack Size
Small Pack
Minimum Temperature
Not Rated
Tensile Strength
80,000 psi
Maximum Temperature
Not Rated
Made in North America
Not Made in North America
Tooth Location
External
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant

Description

Lock Washer,Stainless Steel,#8,PK100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products