Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Lock Distorted Thread Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK

  • Mfr # M12912.160.0150

  • Zoro # G0302316


product price: $37.15
/pk 50, $0.74/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12912.160.0150
Zoro #
G0302316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Hex Height
16 mm
Hex Width
24 mm
Dia./Thread Size
M16-1.50
Nut Height
16.0 mm
Width Across Flats
24.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Fine
Pack Size
Small Pack
Nut Standards
D980V
Material Grade
Class 8
Dimensional Standards
D980V
Nut Style
Top Lock
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Fastener Thread Type
Metric Fine
Type
Top Lock

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M16x1.50, Hex Width 24 mm, Hex Height 16 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards DIN 980V, Insert Material Not Applicable, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.