Torsion Spring, 180 Deg, 1.189 OD
Mfr # 3HPL4
Zoro # G7611012
product price: $7.29
/eaKey Features
Spring Length @ Torque
1.351 in
Deflection Angle (Deg.)
180
Leg Length
4 in
Max. Rod Outside Dia.
0.735 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPL4
Zoro #
G7611012
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
1.351 in
Leg Length
4 in
Max. Rod Outside Dia.
0.735 in
Wire Dia.
0.135 in
Outside Dia.
1.189 in
Torque @ 1/2 Leg Length (In.-Lbs.)
42.86
Torque @ 1/2 Leg Length
40 in-lb
Wire Diameter
0.135 in
Outside Diameter
1.189 in
Inside Diameter
0.735 in
Details
Deflection Angle (Deg.)
180
Wind Direction
Left Hand
Number of Coils
9
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Leg Orientation
Tangential
Standards
ASTM A228
Torque
0.2222 in-lb
System of Measurement
Inch
Total Active Coils
9.81
Deflection Angle
180 Degrees
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 1.189 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 0.735 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.