Shop All Traffic Barricades
Zoro Select
Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange
Mfr # 03-550-DNE
Zoro # G1617400
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Material Plastic
- Height 10 1/2 in
- Weight 1 lb
- Length 12 1/2 in
Product Information
- Brand Zoro Select
- MFR # 03-550-DNE
- Zoro # G1617400
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Length | 12 1/2 in |
Width | 12 3/4 in |
Details
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Do Not Enter, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Orange/Black, For Cone Opening 1 39/100 in, Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Latex Disposable Gloves, 6 mil Palm Thickness, Latex, Powder-Free, L (AMXILHD46100-CS)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (1AD87)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x36In (F52525045042X36)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME3M6)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- ZORO SELECT Traffic Cone, 12In, Orange (6FGY8)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- Zoro Select Traffic Barricades