Tray, Multipurpose, Round Lip
Mfr # F16200-0010
Zoro # G8256507
product price:Â $45.29
/eaKey Features
Material
polypropylene
Height
4 1/2 in
Overall Width
9 3/4 in
5
9 3/4 in
For Use With
Lab Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F16200-0010
Zoro #
G8256507
UPC #
-
Country of Origin
United States
Dimensions
Height
4 1/2 in
Overall Width
9 3/4 in
Length
12 in
Overall Length
12 in
Overall Height
4 1/2 in
Details
Item
Multipurpose Tray
Material
polypropylene
5
9 3/4 in
For Use With
Lab Instruments
Capacity
9 qt
Autoclavable
Yes
Product Type
Laboratory Tray
Sterile/Non-Sterile
Sterile
Capacity - English
2.25 gal
Capacity - Metric
8.5 L
Shape
Rectangular
Description
Lab Tray, Material Polypropylene, Overall Height 4 1/2 in, Shape Rectangular, Overall Width 9 3/4 in, Overall Length 12 in, Sterile/Non-Sterile Sterile, Capacity - English 2.25 gal, Capacity - Metric 8.5 L, Diameter Not Applicable, Autoclavable Yes, For Use With Lab Instruments, Product Type Laboratory Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.