Tray, Instrument, with Cover
Mfr # F16191-0000
Zoro # G8269852
product price:Â $60.99
/eaKey Features
Material
polypropylene
Height
5 in
Overall Width
6 in
For Use With
Smooth rounded corners allow for easy cleaning and sterilization. Steam Autoclavable at 250 Degrees F
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F16191-0000
Zoro #
G8269852
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Overall Width
6 in
Length
11 in
Overall Height
5 in
Overall Length
11 in
Details
Item
Instrument Tray with Cover
Material
polypropylene
For Use With
Smooth rounded corners allow for easy cleaning and sterilization. Steam Autoclavable at 250 Degrees F
5
6 in
Autoclavable
Yes
Product Type
Laboratory Tray
Shape
Rectangular
Sterile/Non-Sterile
Sterile
Description
Lab Tray, Material Polypropylene, Overall Height 5 in, Shape Rectangular, Overall Width 6 in, Overall Length 11 in, Sterile/Non-Sterile Sterile, Capacity - English 1.43 gal, Capacity - Metric 5.4 L, Diameter Not Applicable, Autoclavable Yes, For Use With Smooth rounded corners allow for easy cleaning and sterilization. Steam Autoclavable at 250 Degrees F, Product Type Laboratory Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.