Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Tp Plat Kngpnlss Cstr, Nyln, 4 in

  • Mfr # TS4 100 NY04 T19

  • Zoro # G1674942


product price: $28.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4 100 NY04 T19
Zoro #
G1674942
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
5 1/2 in
Mounting Plate Size
5 1/2 in x 5 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/2in
Mounting Plate Width
5 1/2 in
Outside Slot Spacing - Length
4.125 in
For Axle Dia.
8 mm
Inside Slot Spacing - Width
2.375 in
Overall Wheel Width
35 mm
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
2.375 in
Mounting Plate Length
5 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
500 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
White
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
3
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/8 in
Inside Bolt Hole Spacing
2-3/8 in x 2-3/8 in
Caster Plate Hole Pattern
E
Replacement Wheel
Mfr. No. 100 NY04
Caster Brake Included
No
Standards
ANSI ICWM
Frame Finish
Polished
Wheel Color
White
Caster Temp. Range Available
Yes
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Compatible With
100 NY04
Load Capacity - Maximum
500 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Triangle
For Surface Type
Ceramic, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-4 Degrees to 176 Degrees F

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.