Shop All Shipping Cartons
Zoro Select
Triple Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle
Mfr # 55VJ29
Zoro # G6456582
Sold in multiples of 5 for $277.95
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$277.95
Free 30-Day Returns
Key Features
- Inside Width 30 in
- Color Kraft
- Wall Type Triple Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VJ29
- Zoro # G6456582
- UPC # 841436087162
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 30 in |
Outside Height | 31 in |
Outside Length | 31 in |
Outside Width | 31 in |
Inside Height | 30 in |
Details
Description
Shipping Box, Box Style Bulk Cargo, Wall Type Triple Wall, Inside Length 30 in, Inside Width 30 in, Inside Height 30 in, 30x30x30 in Inside LxWxH, 90 ECT, RSC, Outside Length 31 in, Outside Width 31 in, Outside Height 31 in, 31x31x31 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Red (412431)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- LEXMARK Cyan Toner Cartridge 10K YLD (24B6516)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- ZORO SELECT Double Wall Boxes, 26" x 20" x 20", Kraft, 10/Bundle (22XM70)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- Zoro Select Shipping & Moving Boxes