Truck Mirror Set, Heated, 10x10 In

  • Mfr # 3ULT3

  • Zoro # G4423556


product price:  $576.81
/ea
Free Shipping & Returns

Key Features

Arm Length (In.)
(Extended) 7-1/2
Width (In.)
10 in
Mirror Size (In.)
10 x 10
Length (In.)
10 in
Total Length (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ULT3
Zoro #
G4423556
UPC #
-
Country of Origin
Unknown

Dimensions

Arm Length (In.)
(Extended) 7-1/2
Width (In.)
10 in
Mirror Size (In.)
10 x 10
Length (In.)
10 in
Total Length (In.)
22 in

Details

Item
Extendable Truck Mirror Set
Includes
(1) Driver and (1) Passenger Mirror, Mounting Hardware
Type
Heated, Fold-Away, For 98-06 Ford F250/F350

Description

Extendable Truck Mirror Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.