Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing

  • Mfr # 1525F-500750-10

  • Zoro # G406000762


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical, Petroleum
Material
FKM
Color
Black
Wall Thickness
0.13 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-500750-10
Zoro #
G406000762
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
10 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Item
Tubing
Application
Chemical, Petroleum
Material
FKM
Color
Black
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Reinforcement
Not Reinforced
Features
Cable Jacketing, Seals Model Engine Exhaust
For Fluid Type
Chemicals
Autoclavable
No
System of Measurement
Inch
Jacket Color
No Jacket
Fitting Compatibility
Barbed
For Location
Outdoor
Flow Application
Hot Lubrication, Petro/Chem Transfer, Petroleum Lines
Maximum Operating Temperature
400 Degrees F
Flexibility
Flexible
Jacket Material
No Jacket
Hardness
Shore A 75
Industry Application
Petrochemical
For Environment
Chemical, High Temperature
Peristaltic Pump Compatible
No
Maximum Operating Pressure
7 psi @ 72 Degrees F
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Chemical, Petroleum, Color Black, Hardness Shore A 75, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.