Zoro Homepage

Tubing, PTFE, 1" I.D., 1-1/8" O.D.

  • Mfr # ZUSA-HT-3334

  • Zoro # G8344683


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3334
Zoro #
G8344683
UPC #
193005973230
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/8 in
Wall Thickness
0.063 in
Tube Length
25 ft
Tube Bend Radius
21 11/16 in
Bend Radius
21 11/16 in
Overall Length
25 ft
Outside Diameter
1 1/8 in
Inside Diameter
1 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
70 psi
Tube Color
White
Item
Tubing
Max. Working Pressure @ 73 F
70 psi
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Flow Application
Food and Beverage
Peristaltic Pump Compatible
No
Application
Beverage, Chemical, Food, Water
Clarity
Semi-Clear
Autoclavable
Yes
Color
White
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
For Environment
Chemical, High Temperature
Material
PTFE
Minimum Operating Temperature
-150 Degrees F
Flexibility
Rigid
Jacket Color
No Jacket
Hardness
Shore D 65
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
70 psi
Tube Form
Coil
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.