Shop All Aluminum U-Channel Stock
Zoro Select
U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft
Mfr # 6ALZ2
Zoro # G4334172
original price:
$10.59
5% off
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Alloy Type 6063
- Leg Length 1/2 in
- Length 8 ft
- Base Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6ALZ2
- Zoro # G4334172
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 1/2 in |
Length | 8 ft |
Base Width | 1/2 in |
Inside Base Width | 3/8 in |
Length Tolerance | +/-1.000 in |
Base Width Tolerance | +/-0.009 in |
Leg Length Tolerance | +/-0.009 in |
Outside Leg Length | 1/2 in |
Inside Base Width Tolerance | +/-0.009 in |
Outside Base Width | 1/2 in |
Outside Leg Length Tolerance | +/-0.009 in |
Overall Length | 8 ft |
Details
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1/2 in Outside Leg Length, Outside Leg Length Tolerance +/-0.009 in, 3/8 in Inside Base Width, Inside Base Width Tolerance +/-0.009 in, Leg Thickness 0.062 in, Leg Thickness Tolerance +/-0.006 in, Leg Inside Corner Shape Square, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Tube Square Weld 1X36 (N341-446)
- GLAZELOCK 1/2" 3-1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Brown 250pc/box (GLZ09)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.250" Thick (1YYK9)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-887)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock