Zoro Select
U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK
Mfr # DS-0404-100
Zoro # G3555937
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Material Steel
- Finish Zinc Plated
- Head Height 0.086 in
- Head Thickness 0.202 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.062.1200)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11471PK)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6114)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51460.019.0001)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/16 in Lg, 100 PK (DS-0403-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 0.086 in Head Ht, 5/16 in Lg, 100 PK (DS-0405-100)
- ZORO SELECT Wing Nuts, 1/4-20X1 LT TYP A COLD, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1 in Lg (1416WA)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 1 in Lg, 25 PK (1-GHL-07-17-)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-500250-1000P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 2 in Lg, 25 PK (TSI0250200P0-025P)
- Zoro Select Thumb Screws