Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # YVP-5x36in
- Zoro # G924786360
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Product Type
Plastic Sheet
Plastic Width
36 in
Plastic Length
5 ft
Plastic Thickness
0.018 in
Plastic Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-5x36in
- Zoro #
- G924786360
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Type
- Plastic Sheet
- Plastic Clarity
- Opaque
- Static-Resistant
- Not Static-Resistant
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
- Material
- PVC
- UV-Resistant
- UV-Resistant
- Standards
- RoHS Compliant
- Scratch-Resistant
- Scratch-Resistant
- Color
- Yellow
- Weight
- 1.88 lb
Dimensions
- Plastic Width
- 36 in
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 36 in, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.