Vinyl Sheet, PK4
- Mfr # OVP-5x6in
- Zoro # G324792121
product price:Â
$
73.29
/pk of 4, $18.32/ea
Key Features
Standards
RoHS Compliant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Color
Orange
Plastic Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-5x6in
- Zoro #
- G324792121
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Standards
- RoHS Compliant
- Static-Resistant
- Not Static-Resistant
- Product Type
- Plastic Sheet
- Color
- Orange
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Material
- PVC
- Product Form
- Sheet
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- Weight
- 0.32 lb
- UV-Resistant
- UV-Resistant
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
Dimensions
- Plastic Width
- 6 in
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 6 in, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.