Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-05X90
- Zoro # G024794968
product price:Â
$
2,869.99
/ea
Free Shipping & Returns
Key Features
UV-Resistant
UV-Resistant
Fabrication
Coated
Plastic Clarity
Opaque
Plastic Density
0.048 lb/cu in
Plastic Length
90 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X90
- Zoro #
- G024794968
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- UV-Resistant
- UV-Resistant
- Fabrication
- Coated
- Plastic Clarity
- Opaque
- Plastic Density
- 0.048 lb/cu in
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS Compliant
- Minimum Temperature
- -30 Degrees F
- Material
- PVC
- Weight
- 57 lb
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- Maximum Temperature
- 200 Degrees F
- Backing Type
- No Backing
- Color
- Green
- Static-Resistant
- Not Static-Resistant
Dimensions
- Plastic Length
- 90 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 90 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.