Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-05X60
- Zoro # G224784325
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Coated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Plastic Thickness
0.018 in
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X60
- Zoro #
- G224784325
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
- Static-Resistant
- Not Static-Resistant
- Minimum Temperature
- -30 Degrees F
- Product Type
- Plastic Sheet
- Weight
- 37.5 lb
- Standards
- RoHS Compliant
- Material
- PVC
- Plastic Density
- 0.048 lb/cu in
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Backing Type
- No Backing
- Scratch-Resistant
- Scratch-Resistant
- Plastic Clarity
- Opaque
- Product Form
- Sheet
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
- Plastic Length
- 60 ft
Description
Vinyl Sheet, PVC, Plastic Length 60 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.