Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-05X95
- Zoro # G324790783
product price:Â
$
3,028.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Fabrication
Coated
Scratch-Resistant
Scratch-Resistant
Plastic Length
95 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X95
- Zoro #
- G324790783
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Scratch-Resistant
- Scratch-Resistant
- Material
- PVC
- Static-Resistant
- Not Static-Resistant
- Plastic Clarity
- Opaque
- Metal Detectable
- Not Metal Detectable
- UV-Resistant
- UV-Resistant
- Product Form
- Sheet
- Standards
- RoHS Compliant
- Plastic Density
- 0.048 lb/cu in
- Weight
- 59.38 lb
- Color
- Green
- Backing Type
- No Backing
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 95 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 95 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.