Vinyl Sheet
- Mfr # GVP-5x18in
- Zoro # G924790718
product price:Â
$
54.99
/ea
Key Features
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Plastic Density
0.048 lb/cu in
Product Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-5x18in
- Zoro #
- G924790718
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Product Form
- Sheet
- Weight
- 0.94 lb
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- Fabrication
- Coated
- Maximum Temperature
- 200 Degrees F
- Color
- Green
- Backing Type
- No Backing
- Plastic Clarity
- Opaque
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
- Material
- PVC
Dimensions
- Plastic Width
- 18 in
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 18 in, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.