Vinyl Sheet
- Mfr # OVP-5x18in
- Zoro # G324783921
product price:Â
$
54.99
/ea
Key Features
Backing Type
No Backing
Plastic Width
18 in
Product Type
Plastic Sheet
Minimum Temperature
-30 Degrees F
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-5x18in
- Zoro #
- G324783921
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Backing Type
- No Backing
- Product Type
- Plastic Sheet
- Minimum Temperature
- -30 Degrees F
- Material
- PVC
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Plastic Density
- 0.048 lb/cu in
- Weight
- 0.94 lb
- Color
- Orange
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Fabrication
- Coated
- Static-Resistant
- Not Static-Resistant
- Plastic Clarity
- Opaque
Dimensions
- Plastic Width
- 18 in
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 18 in, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.