Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK5
- Mfr # RVP-12x12
- Zoro # G324795153
product price:Â
$
36.69
/pk of 5, $7.34/ea
Key Features
Material
PVC
Plastic Clarity
Opaque
Product Type
Plastic Sheet
Fabrication
Coated
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-12x12
- Zoro #
- G324795153
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Plastic Clarity
- Opaque
- Product Type
- Plastic Sheet
- Fabrication
- Coated
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Plastic Density
- 0.048 lb/cu in
- Weight
- 0.13 lb
- Static-Resistant
- Not Static-Resistant
- Metal Detectable
- Not Metal Detectable
- Product Form
- Sheet
- Backing Type
- No Backing
- UV-Resistant
- UV-Resistant
- Standards
- RoHS Compliant
- Scratch-Resistant
- Scratch-Resistant
- Maximum Temperature
- 200 Degrees F
Dimensions
- Plastic Length
- 12 in
- Plastic Width
- 12 in
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.